Motion
7202-16-08-NWO-FG

BRENNAN INDUSTRIES INC
7202-16-08-NWO-FG

7202-16-08-NWO-FG MALE JIC SAE 37 DEGREE
MI ITEM #13674897
MFR #7202-16-08-NWO-FG
List Price$80.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7202-16-08-NWO-FG

7202-16-08-NWO-FG MALE JIC SAE 37 DEGREE
MI ITEM #13674897
MFR #7202-16-08-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.87/each for your price

Overview

Mfr description
7202-16-08-NWO-FG MALE JIC SAE 37 DEGREE

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1 in, 1/2 in
  • End 1 Thread
    1-5/16-12 UN, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1 in, 1/2 in
  • End 2 Thread
    1-5/16-12 UN, G - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7202
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text