Overview
Mfr description
7202-24-32-NWO-FG MALE JIC SAE 37 DEGREE
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 1 Size1-1/2 in, 2 in
- End 1 Thread1-7/8-12 UN, G - 2-11
- End 2 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 2 Size1-1/2 in, 2 in
- End 2 Thread1-7/8-12 UN, G - 2-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7202
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data