Motion
7204-32-32-FG
7204-32-32-FG MALE JIC SAE 37 DEGREE FLA
MI ITEM #13674916
MFR #7204-32-32-FG
List Price$1,012.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7204-32-32-FG MALE JIC SAE 37 DEGREE FLA
MI ITEM #13674916
MFR #7204-32-32-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,012.44/each for your price

Overview

Mfr description
7204-32-32-FG MALE JIC SAE 37 DEGREE FLA

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 1 Size
    2 in
  • End 1 Thread
    2-1/2-12 UN, G - 2-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 2 Size
    2 in
  • End 2 Thread
    2-1/2-12 UN, G - 2-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7204
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought