Overview
Mfr description
7205-05-12-NWO-FG-VITON MALE JIC SAE 37
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 1 Size5/16 in, 12 mm
- End 1 Thread1/2-20 UNF, M12X1.5
- End 2 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 2 Size5/16 in, 12 mm
- End 2 Thread1/2-20 UNF, M12X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7205
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data