Specifications
Dimensions
- End 1 Size5/16 in, 14 mm
- End 2 Size5/16 in, 14 mm
Details
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 1 Thread1/2-20 UNF, M14X1.5
- End 2 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 2 Thread1/2-20 UNF, M14X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7205
Overview
Mfr description
7205-05-14-NWO-FG MALE JIC SAE 37 DEGREE