Specifications
Dimensions
- End 1 Size3/8 in, 16 mm
- End 2 Size3/8 in, 16 mm
Details
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 1 Thread9/16-18 UNF, M16X1.5
- End 2 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 2 Thread9/16-18 UNF, M16X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingZinc Nickel Plated
- Series7205
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)