Motion
7205-10-26-NWO-FG

BRENNAN INDUSTRIES INC
7205-10-26-NWO-FG

7205-10-26-NWO-FG MALE JIC SAE 37 DEGREE
Mi Item #13674930
MFR #7205-10-26-NWO-FG
Price$91.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7205-10-26-NWO-FG

7205-10-26-NWO-FG MALE JIC SAE 37 DEGREE
Mi Item #13674930
MFR #7205-10-26-NWO-FG

Mfr description
7205-10-26-NWO-FG MALE JIC SAE 37 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.39/each

Specifications

Dimensions

  • End 1 Size
    5/8 in, 26 mm
  • End 2 Size
    5/8 in, 26 mm

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 1 Thread
    7/8-14 UNF, M26X1.5
  • End 2 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 2 Thread
    7/8-14 UNF, M26X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)