Overview
Mfr description
7205-12-22-NWO-FG-VITON MALE JIC SAE 37
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 1 Size3/4 in, 22 mm
- End 1 Thread1-1/16-12 UN, M22X1.5
- End 2 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 2 Size3/4 in, 22 mm
- End 2 Thread1-1/16-12 UN, M22X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7205
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data