Specifications
Dimensions
- End 1 Size1/4 in, 1/8 in
- End 2 Size1/4 in, 1/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Parallel, Male Pipe
- End 1 Thread1/8-27 NPTF, G - 1/4-19
- End 2 StyleMale British Standard Pipe Parallel, Male Pipe
- End 2 Thread1/8-27 NPTF, G - 1/4-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7232
Overview
Mfr description
7232-04-02-FG MALE NPT