Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Parallel, Male Pipe
- End 1 Thread1-11-1/2 NPTF, G - 1-11
- End 2 StyleMale British Standard Pipe Parallel, Male Pipe
- End 2 Thread1-11-1/2 NPTF, G - 1-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7232
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)