Overview
Mfr description
7232-32-32-FG MALE NPT
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Parallel, Male Pipe
- End 1 Size2 in
- End 1 Thread2-11-1/2 NPTF, G - 2-11
- End 2 StyleMale British Standard Pipe Parallel, Male Pipe
- End 2 Size2 in
- End 2 Thread2-11-1/2 NPTF, G - 2-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7232
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data