Motion
7242-08-08-NWO-FG

BRENNAN INDUSTRIES INC
7242-08-08-NWO-FG

7242-08-08-NWO-FG FEMALE NPTF
MI ITEM #13674992
MFR #7242-08-08-NWO-FG
List Price$75.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7242-08-08-NWO-FG

7242-08-08-NWO-FG FEMALE NPTF
MI ITEM #13674992
MFR #7242-08-08-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.45/each for your price

Overview

Mfr description
7242-08-08-NWO-FG FEMALE NPTF

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel Adjustable O-Ring Boss
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14 NPTF, G - 1/2-14
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel Adjustable O-Ring Boss
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14 NPTF, G - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7242
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought