Overview
Mfr description
7295-04-04-10-NWO-FG MALE JIC SAE 37 DEG
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 1 Size1/4 in, 10 mm
- End 1 Thread7/16-20 UNF
- End 2 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 2 Size1/4 in, 10 mm
- End 2 Thread7/16-20 UNF
- End 3 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 3 Size10 mm;1/4 in
- End 3 ThreadM10X1.5
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series7295
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data