Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleButt Weld, Female British Standard Pipe Parallel
- End 1 ThreadG - 3/8-19
- End 2 StyleButt Weld, Female British Standard Pipe Parallel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7316
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)