Overview
Mfr description
7316-08-08-SS FEMALE BSPP SWIVEL
Specifications
- Adapter TypeStraight
- End 1 StyleButt Weld, Female British Standard Pipe Parallel
- End 1 Size1/2 in
- End 1 ThreadG - 1/2-14
- End 2 StyleButt Weld, Female British Standard Pipe Parallel
- End 2 Size1/2 in
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7316
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data