Overview
Mfr description
7406-04-06-04-NWO-FG MALE BSPP WITH 60 D
Specifications
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male British Standard Pipe Parallel
- End 1 Size1/4 in, 3/8 in
- End 1 ThreadG - 1/4-19
- End 2 StyleMale Adjustable O-Ring Boss, Male British Standard Pipe Parallel
- End 2 Size3/8 in
- End 2 Thread9/16-18 UNF
- End 3 StyleMale Adjustable O-Ring Boss, Male British Standard Pipe Parallel
- End 3 Size1/4 in;3/8 in
- End 3 ThreadG - 1/4-19
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series7406
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data