Overview
Mfr description
7588-P-32 MALE JIS 30 DEGREE FLARE
Specifications
- Adapter TypePlug
- End 1 StyleMale JIS
- End 1 Size2 in
- End 1 ThreadG - 2-11
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- End 2 StyleNon Applicable
- Series7588
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data