Motion
7601-06-06-06-FG

BRENNAN INDUSTRIES INC
7601-06-06-06-FG

7601-06-06-06-FG
MI ITEM #13675101
MFR #7601-06-06-06-FG
List Price$71.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7601-06-06-06-FG

7601-06-06-06-FG
MI ITEM #13675101
MFR #7601-06-06-06-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.15/each for your price

Overview

Mfr description
7601-06-06-06-FG MALE JIC SAE 37 DEGREE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Size
    3/8 in
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Size
    3/8 in
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 3 Size
    3/8 in
  • End 3 Thread
    R - 3/8-19
  • Material
    Steel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    7601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought