Overview
Mfr description
7640-06-18-O-VITON MALE JIC SAE 37 DEGRE
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric O-Ring
- End 1 Size3/8 in, 18 mm
- End 1 Thread9/16-18 UNF, M18X1.5
- End 2 StyleMale JIC, Male Metric O-Ring
- End 2 Size3/8 in, 18 mm
- End 2 Thread9/16-18 UNF, M18X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7640
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data