Overview
Mfr description
7640-12-22-O-SS-VITON MALE JIC SAE 37 DE
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric O-Ring
- End 1 Size3/4 in, 22 mm
- End 1 Thread1-1/16-12 UN, M22X1.5
- End 2 StyleMale JIC, Male Metric O-Ring
- End 2 Size3/4 in, 22 mm
- End 2 Thread1-1/16-12 UN, M22X1.5
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7640
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data