Motion
7650-04-12-NWO-FG-V1164

BRENNAN INDUSTRIES INC
7650-04-12-NWO-FG-V1164

7650-04-12-NWO-FG-V1164 MALE JIC SAE 37
MI ITEM #13675142
MFR #7650-04-12-NWO-FG-V1164
List Price$24.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7650-04-12-NWO-FG-V1164

7650-04-12-NWO-FG-V1164 MALE JIC SAE 37
MI ITEM #13675142
MFR #7650-04-12-NWO-FG-V1164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.42/each for your price

Overview

Mfr description
7650-04-12-NWO-FG-V1164 MALE JIC SAE 37

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Size
    1/4 in, 12 mm
  • End 1 Thread
    7/16-20 UNF, M12X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Size
    1/4 in, 12 mm
  • End 2 Thread
    7/16-20 UNF, M12X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7650
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text