Overview
Mfr description
7650-08-18-NWO-FG-VITON MALE JIC SAE 37
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Metric O-Ring
- End 1 Size1/2 in, 18 mm
- End 1 Thread3/4-16 UNF, M18X1.5
- End 2 StyleMale JIC, Male Metric O-Ring
- End 2 Size1/2 in, 18 mm
- End 2 Thread3/4-16 UNF, M18X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7650
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data