Specifications
Dimensions
- End 1 Size1/2 in, 22 mm
- End 2 Size1/2 in, 22 mm
Details
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Metric O-Ring
- End 1 Thread3/4-16 UNF, M22X1.5
- End 2 StyleMale JIC, Male Metric O-Ring
- End 2 Thread3/4-16 UNF, M22X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7650