Overview
Mfr description
7650-10-20-NWO MALE JIC SAE 37 DEGREE FL
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Metric O-Ring
- End 1 Size5/8 in, 20 mm
- End 1 Thread7/8-14 UNF, M20X1.5
- End 2 StyleMale JIC, Male Metric O-Ring
- End 2 Size5/8 in, 20 mm
- End 2 Thread7/8-14 UNF, M20X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7650
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data