Specifications
Dimensions
- End 1 Size3/8 in, 12 mm
- End 2 Size3/8 in, 12 mm
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric
- End 1 Thread9/16-18 UNF, M12X1.5
- End 2 StyleMale JIC, Male Metric
- End 2 Thread9/16-18 UNF, M12X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7701
Overview
Mfr description
7701-06-12-SS-VITON MALE JIC SAE 37 DEGR