Motion
7701-12-22-VITON

BRENNAN INDUSTRIES INC
7701-12-22-VITON

12MJ-22MM ED Straight. Viton Captive Seal
MI ITEM #13675161
MFR #7701-12-22-VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7701-12-22-VITON

12MJ-22MM ED Straight. Viton Captive Seal
MI ITEM #13675161
MFR #7701-12-22-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7701-12-22-VITON MALE JIC SAE 37 DEGREE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Size
    3/4 in, 22 mm
  • End 1 Thread
    1-1/16-12 UN, M22X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Size
    3/4 in, 22 mm
  • End 2 Thread
    1-1/16-12 UN, M22X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7701
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text