Specifications
Dimensions
- End 1 Size1 in, 33 mm
- End 2 Size1 in, 33 mm
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric
- End 1 Thread1-5/16-12 UN, M33X2.0
- End 2 StyleMale JIC, Male Metric
- End 2 Thread1-5/16-12 UN, M33X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7701
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)