Overview
Mfr description
7708-LN-06-06 MALE JIC SAE 37 DEGREE FLA
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male JIS Bulkhead
- End 1 Size3/8 in
- End 1 Thread9/16-18 UNF, G - 3/8-19
- End 2 StyleMale JIC, Male JIS Bulkhead
- End 2 Size3/8 in
- End 2 Thread9/16-18 UNF, G - 3/8-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7708
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data