Specifications
Dimensions
- End 1 Size1/2 in, 1/4 in
- End 2 Size1/2 in, 1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Thread3/4-16 UNF, G - 1/4-19
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Thread3/4-16 UNF, G - 1/4-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7709
Overview
Mfr description
7709-08-04-SS MALE JIC SAE 37 DEGREE FLA