Motion
7709-08-08-VITON

BRENNAN INDUSTRIES INC
7709-08-08-VITON

08MJ-08MBSPP ED Straight. VitonCaptive Seal
MI ITEM #13675174
MFR #7709-08-08-VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7709-08-08-VITON

08MJ-08MBSPP ED Straight. VitonCaptive Seal
MI ITEM #13675174
MFR #7709-08-08-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    3/4-16 UNF, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    3/4-16 UNF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7709

Overview

Mfr description
7709-08-08-VITON MALE JIC SAE 37 DEGREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought