Motion
7709-16-12-SS
7709-16-12-SS MALE JIC SAE 37 DEGREE FLA
MI ITEM #13675189
MFR #7709-16-12-SS
List Price$536.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7709-16-12-SS MALE JIC SAE 37 DEGREE FLA
MI ITEM #13675189
MFR #7709-16-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$536.83/each for your price

Overview

Mfr description
7709-16-12-SS MALE JIC SAE 37 DEGREE FLA

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    1-5/16-12 UN, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    1-5/16-12 UN, G - 3/4-14
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7709

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text