Overview
Mfr description
7709-20-20-SS MALE JIC SAE 37 DEGREE FLA
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Size1-1/4 in
- End 1 Thread1-5/8-12 UN, G - 1-1/4-11
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Size1-1/4 in
- End 2 Thread1-5/8-12 UN, G - 1-1/4-11
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7709
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data