Overview
Mfr description
7752-08-16-O-VITON FEMALE JIC SWIVEL 37
Specifications
- Adapter TypeStraight
- End 1 Size1/2 in, 16 mm
- End 1 StyleFemale JIC Swivel, Male Metric
- End 1 Thread3/4-16 UNF, M16X1.5
- End 2 Size1/2 in, 16 mm
- End 2 StyleFemale JIC Swivel, Male Metric
- End 2 Thread3/4-16 UNF, M16X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7752
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data