Overview
Mfr description
7754-02-14-O FEMALE NPTF
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male Metric
- End 1 Size1/8 in, 14 mm
- End 1 Thread1/8-27 NPTF, M14X1.5
- End 2 StyleFemale Pipe, Male Metric
- End 2 Size1/8 in, 14 mm
- End 2 Thread1/8-27 NPTF, M14X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7754
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data