Specifications
Dimensions
- End 1 Size3/4 in, 27 mm
- End 2 Size3/4 in, 27 mm
Details
- Adapter TypeStraight
- End 1 StyleFemale Metric, Male O-ring Boss
- End 1 Thread1-1/16-12 UN, M27X2.0
- End 2 StyleFemale Metric, Male O-ring Boss
- End 2 Thread1-1/16-12 UN, M27X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7756
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)