Specifications
Dimensions
- End 1 Size1-1/4 in, 42 mm
- End 2 Size1-1/4 in, 42 mm
Details
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male Metric O-Ring and Retaining Ring
- End 1 Thread1-5/8-12 UN, M42X2.0
- End 2 StyleFemale O-Ring Boss, Male Metric O-Ring and Retaining Ring
- End 2 Thread1-5/8-12 UN, M42X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7975
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)