Motion
8155-20-20-FG
8155-20-20-FG MALE METRIC WITH 60 DEG SE
Mi Item #13675254
MFR #8155-20-20-FG
Price$156.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8155-20-20-FG MALE METRIC WITH 60 DEG SE
Mi Item #13675254
MFR #8155-20-20-FG

Mfr description
8155-20-20-FG MALE METRIC WITH 60 DEG SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.80/each

Specifications

Dimensions

  • End 1 Size
    20 mm
  • End 2 Size
    20 mm

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Metric
  • End 1 Thread
    M20X1.5
  • End 2 Style
    Male Metric
  • End 2 Thread
    M20X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)