Overview
Mfr description
8155-30-30-FG MALE METRIC WITH 60 DEG SE
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale Metric
- End 1 Size30 mm
- End 1 ThreadM30X2.0
- End 2 StyleMale Metric
- End 2 Size30 mm
- End 2 ThreadM30X2.0
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series8155
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data