Overview
Mfr description
8255-10-10-FG MALE METRIC WITH 60 DEG SE
Specifications
- Adapter Type90° Elbow
- End 1 Size10 mm
- End 1 StyleMale Metric
- End 1 ThreadM10X1.5
- End 2 Size10 mm
- End 2 StyleMale Metric
- End 2 ThreadM10X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series8255
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data