Motion
8555-H14-O-VITON

BRENNAN INDUSTRIES INC
8555-H14-O-VITON

Male Metric Plug - M14X1.5 Thread, Steel
MI ITEM #13675330
MFR #8555-H14-O-VITON
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
8555-H14-O-VITON

Male Metric Plug - M14X1.5 Thread, Steel
MI ITEM #13675330
MFR #8555-H14-O-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.00/each

Specifications

Dimensions

  • End 1 Size
    14 mm

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M14X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8555

Overview

Mfr description
8555-H14-O-VITON MALE METRIC ED SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought