Overview
Mfr description
8555-H16-O-SS-VITON MALE METRIC ED SEAL
Specifications
- Adapter TypePlug
- End 1 StyleMale Metric
- End 1 Size16 mm
- End 1 ThreadM16X1.5
- End 2 StyleNon Applicable
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series8555
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data