Motion
8555-P-12-BS
Male Metric Plug - M12X1.5 Thread, Steel
Mi Item #13675339
MFR #8555-P-12-BS
Price$15.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M12X1.5 Thread, Steel
Mi Item #13675339
MFR #8555-P-12-BS

Mfr description
8555-P-12-BS MALE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.64/each

Specifications

Dimensions

  • End 1 Size
    12 mm

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M12X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)