Specifications
Dimensions
- End 1 Size10 mm
Details
- Adapter TypePlug
- End 1 StyleMale Metric
- End 1 ThreadM10X1.5
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series8556
Overview
Mfr description
8556-H10-O-VITON MALE METRIC ISO 6149 O-