Motion
8556-H16-O-VITON

BRENNAN INDUSTRIES INC
8556-H16-O-VITON

Male Metric Plug - M16X1.5 Thread, Steel, 17.5 Overall Length
MI ITEM #13675353
MFR #8556-H16-O-VITON
Your Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
8556-H16-O-VITON

Male Metric Plug - M16X1.5 Thread, Steel, 17.5 Overall Length
MI ITEM #13675353
MFR #8556-H16-O-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.65/each(List $29.29)

Overview

Mfr description
8556-H16-O-VITON MALE METRIC ISO 6149 O-

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Size
    16 mm
  • End 1 Thread
    M16X1.5
  • Material
    Steel
  • Overall Length
    17.5
  • Hex Body
    21.0
  • Seal Material
    VITON«
  • Series
    8556_H_ISO 6149
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text