Motion
8556-H27-O-VITON

BRENNAN INDUSTRIES INC
8556-H27-O-VITON

Male Metric Plug - M27X2.0 Thread, Steel, 23.5 Overall Length
MI ITEM #13675357
MFR #8556-H27-O-VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
8556-H27-O-VITON

Male Metric Plug - M27X2.0 Thread, Steel, 23.5 Overall Length
MI ITEM #13675357
MFR #8556-H27-O-VITON

Mfr description
8556-H27-O-VITON MALE METRIC ISO 6149 O-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    27 mm
  • Hex Body
    31.8
  • Overall Length
    23.5

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M27X2.0
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    VITON«
  • Series
    8556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)