Motion
8556-H33-O
Male Metric Plug - M33X2.0 Thread, Steel, 25.0 Overall Length
MI ITEM #13675358
MFR #8556-H33-O
Price$40.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M33X2.0 Thread, Steel, 25.0 Overall Length
MI ITEM #13675358
MFR #8556-H33-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.24/each

Specifications

Dimensions

  • End 1 Size
    33 mm
  • Hex Body
    38.0
  • Overall Length
    25.0

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M33X2.0
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    8556_H_ISO 6149

Overview

Mfr description
8556-H33-O MALE METRIC ISO 6149 O-RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought