Motion
8556-P14-O-VITON

BRENNAN INDUSTRIES INC
8556-P14-O-VITON

Plug - 19.5 Overall Length
MI ITEM #13675365
MFR #8556-P14-O-VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
8556-P14-O-VITON

Plug - 19.5 Overall Length
MI ITEM #13675365
MFR #8556-P14-O-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8556-P14-O-VITON MALE METRIC ISO 6149 O-

Specifications

  • Overall Length
    19.5
  • Hex Body
    19.0
  • Seal Material
    VITON«
  • Series
    8556_P_ISO 6149
  • Plating
    CR3
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text