Motion
8556-P-16-O-VITON

BRENNAN INDUSTRIES INC
8556-P-16-O-VITON

Male Metric Plug - M16X1.5 Thread, Steel, 21.5 Overall Length
Mi Item #13675366
MFR #8556-P-16-O-VITON
Price$37.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
8556-P-16-O-VITON

Male Metric Plug - M16X1.5 Thread, Steel, 21.5 Overall Length
Mi Item #13675366
MFR #8556-P-16-O-VITON

Mfr description
8556-P-16-O-VITON MALE METRIC ISO 6149 O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.45/each

Specifications

Dimensions

  • End 1 Size
    16 mm
  • Hex Body
    22.0
  • Overall Length
    21.5

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M16X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    VITON«
  • Series
    8556_P_ISO 6149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)