Motion
8556-P22-O-VITON

BRENNAN INDUSTRIES INC
8556-P22-O-VITON

MALE METRIC ISO 6149 O-RING
Mi Item #13675368
MFR #8556-P22-O-VITON
Price$48.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
8556-P22-O-VITON

MALE METRIC ISO 6149 O-RING
Mi Item #13675368
MFR #8556-P22-O-VITON

Mfr description
8556-P22-O-VITON MALE METRIC ISO 6149 O-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.84/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    22.5

Details

  • Plating
    CR3
  • Seal Material
    VITON«
  • Series
    8556_P_ISO 6149
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)