Motion
8556-P22-O-ZN
MALE METRIC ISO 6149 O-RING
Mi Item #13675369
MFR #8556-P22-O-ZN
Price$53.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC ISO 6149 O-RING
Mi Item #13675369
MFR #8556-P22-O-ZN

Mfr description
8556-P22-O-ZN MALE METRIC ISO 6149 O-RIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.81/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    22.5

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    8556_P_ISO 6149
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)